Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ SureOne™ Large Orifice Non-Filtered Pipette Tips
GREENER_CHOICE

Catalog No. 02707460 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
1 to 200 μL
100 to 1000 μL
Sterility:
Non-sterile
Sterile
Format:
Bulk
Bulk, Bagged
Hinged Rack
Hinged Rack Sterile
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Format
02-707-460 100 to 1000 μL Sterile Hinged Rack Sterile
02-707-459 100 to 1000 μL Non-sterile Hinged Rack
02-707-463 1 to 200 μL Non-sterile Hinged Rack
02-707-464 1 to 200 μL Sterile Hinged Rack Sterile
02-707-458 100 to 1000 μL Non-sterile Bulk
02-707-600 1 to 200 μL Non-sterile Bulk, Bagged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-707-460
Add to Cart
Add to Cart

Using Fisherbrand™ Sure One™ large orifice pipette tips can help maintain the integrity of genomic DNA (gDNA) and reduce the risk of cell shearing during pipetting. With a 1.5 mm inner diameter tip orifice helps reduce shearing forces and are best suited for handling viscous or particulate solutions.

  • Large orifice, 1.5 mm inner diameter, helps reduce shearing forces
  • Low Retention, hydrophobic feature provides maximum sample recovery
  • Non-sterile products are certified to be free of RNase, DNase, DNA and Pyrogen
  • Sterilized products are certified to be free of RNase, DNase, DNA, Pyrogen/Endotoxin, PCR Inhibitors, ATP and Bioburden
  • Universal Fit, compatible with most popular brands of pipettor (optimal fit with Fisherbrand Elite™ pipettor)

Available bulk, rack non-sterile, rack sterile, and filtered rack sterile

TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 100 to 1000 μL
Filtered Non-filtered
Sterility Sterile
Color Clear
Autoclavable Not Autoclavable
Length (English) 3.5 in.
Length (Metric) 8.99 cm
Clean Claims Sterilized products are certified to be free of RNase, DNase, DNA, Pyrogen/Endotoxin, PCR Inhibitors, ATP and Bioburden
Features Low Retention
Format Hinged Rack Sterile
Tip Style Genomic/Wide Orifice
Packaging 96 Tips/Rack, 960/Pk., 4800/Cs.
Product Type Non-Filtered Pipette Tip
For Use With (Equipment) Universal Fit, fits most pipettes
Graduated Yes
Material Polypropylene
Show More Show Less

As part of our commitment to continuous product improvement, your delivery may contain products with some minor color variation, but their form, fit and function will not be affected. Any questions contact your sales representative.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.