Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 0.3 mL Glass Snap Top (U)HPLC and GC Vials with Fixed-Insert, Level 3

Catalog No. p-7237228 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
03-452-353 Clear 100/Pk.
03-452-365 Clear 5000/Pk.
03-452-359 Clear 1000/Pk.
03-452-354 Amber 100/Pk.
03-452-366 Amber 5000/Pk.
03-452-360 Amber 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-452-353 Supplier Thermo Scientific™ Supplier No. 6PRV1103FIVP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For limited-volume LC-MS and GC-MS analyses that demand reproducible, high-sensitivity results, use SureSTART™ 300 μL Glass Snap Top Vial with Fixed-Insert (Level 3).

Thermo Scientific™ SureSTART™ 300 μL Glass Snap Top Vials with Fixed Insert (Level 3) are the premier choice for high-sensitivity LC-MS and GC-MS workflows when working with small sample volumes (<2 mL).

The fixed glass insert provides a total volume of 300 μL (0.3 mL) with a usable volume of 250 μL and a residual volume of ~4 μL. The vials deliver reproducible results and exceptional sample protection for demanding applications.

Made with high-purity clear or amber glass, these vials contain the lowest metal content, extractables, and leachables - critical for meeting US, EU, and JPN Pharmacopeia standards. Also ensures consistent sensitivity and selectivity across HRAM (high-resolution accurate mass) instruments including Thermo Scientific™ LC and GC Orbitrap™ MS systems. Combine with Thermo Scientific™ SureSTART™ 11 mm snap caps and septa, to ensure optimal performance.

Key Features

  • 12 x 32 mm standard vial with fixed 300 μL insert (0.3 mL total volume)
  • Provides 250;L usable volume and ~4 μL residual volume
  • Available in clear and amber glass
  • For a secure, leak free seal, pair with SureSTART™ 11 mm snap caps and septa
  • Write-on patch for sample labeling and tracking

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 4.5 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 0.3 mL
For Use With (Application) (U)HPLC, GC, MS
Graduated Yes
Insert Type Fixed Insert
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 11 mm
Volume (Metric) Residual <4 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Conical Insert
Product Line SureSTART Level 3
Volume (Metric) Total 0.30 mL
Closure Type Snap Cap
Quantity 100/Pk.
Closure Size 11 mm
Marking Spot Yes
Volume (Metric) Usable 0.25 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Snap
Show More Show Less
What are SureSTART fixed insert vials?

During manufacture, the outer vial has a glass micro-insert precisely positioned inside and this is permanently fused to the base of the outer vial. This gives a 12 mm x 32 mm microvial with a capacity of 350 µL with a narrow reservoir with <10 µL capacity. A fixed insert vial removes the need to assemble a vial and insert prior to use.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.