Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 1.5 mL Total Recovery Glass Snap Top (U)HPLC and GC Vials, Level 3
GSA_VA

Catalog No. 03452549 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
100/Pk.
1000/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
03-452-549 100/Pk.
03-452-555 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-452-549 Supplier Thermo Scientific™ Supplier No. 6PRV11TR1
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For separations that demand reproducible, high-sensitivity results, use SureSTART™ 1.5 mL Total Recovery Glass Snap Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses

Thermo Scientific™ SureSTART™ 1.5 mL Total Recovery Glass Snap Top Vial (Level 3) is the premier choice for high-sensitivity LC-MS and GC-MS workflows, delivering reproducible results and exceptional sample protection for demanding applications.

This total recovery vial is available in a single format:

  • 1.5 mL (total) with a usable volume of 1.1 mL and a residual volume of ~1 μL

This one-piece total recovery vial has a very low residual volume due to a specially shaped deep and narrow inner reservoir which collects the liquid in the base so that compatible autosamplers can maximize the injectable volume.

To achieve the lowest residual volume and to get the most out of these vials, use Thermo Scientific™ Vanquish™ UHPLC Systems equipped with Vial Bottom Detection

.

Made with high-purity clear glass, these vials contain the lowest metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards. Also ensures consistent sensitivity and selectivity across HRAM (high-resolution accurate mass) instruments including Thermo Scientific™ LC and GC Orbitrap™ MS systems.

To better ensure optimal performance pair with Thermo Scientific™ SureSTART™ 11 mm snap caps and septa.

Key Features

  • Designed to have low residual volume
  • For a secure, leak-free seal, pair with SureSTART™ 11 mm snap caps and septa

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 1.5 mL
For Use With (Application) (U)HPLC, GC, MS
Graduated No
Insert Type None
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 11 mm
Volume (Metric) Residual 1 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Total Recovery
Product Line SureSTART Level 3
Volume (Metric) Total 1.5 mL
Closure Type Snap Cap
Quantity 100/Pk.
Closure Size 11 mm
Marking Spot No
Volume (Metric) Usable 1.1 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Snap
Show More Show Less
What are SureSTART Total Recovery vials?

These one-piece microvials have a very low residual volume due to a specially shaped deep and narrow inner reservoir which collects the liquid in the base so compatible autosamplers can collect all but 1-2 microliters of sample while having a total sample volume of 1.2 mL. The outer dimension for these vials is 12 x 32 mm.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.