Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ <2 mL High Recovery Glass Screw Top (U)HPLC & GC Vials, Level 3

Catalog No. 03452257 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
03-452-257 5000/Pk.
03-452-249 100/Pk.
03-452-253 1000/Pk.
01-549-807 -
03-007-503 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-452-257 Supplier Thermo Scientific™ Supplier No. 6PSV9V1F
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

For separations that demand reproducible, high-sensitivity results, use SureSTART™ <2 mL High Recovery Glass Screw Top Vials (Level 3) for high-performance LC-MS and GC-MS analyses

Thermo Scientific™ SureSTART™ High Recovery Glass Screw Top Vials (Level 3) are the premier choice for high-sensitivity LC-MS and GC-MS workflows, delivering reproducible results and exceptional sample protection for demanding applications.

They are available in 3 formats:

  • 1.4 mL (usable volume of 1.0 mL), providing a residual volume of 4μL. This is a fluted 'wineglass' style vial
  • 1.7 mL (usable volume of 1.5 mL), providing a residual volume of 4μL with an internal conical shape bottom.
  • A 1.7 mL silanized version is available for applications that require lower surface activity. The treated surface reduces adsorption of reactive or polar analytes, improving recovery and chromatographic consistency.

High recovery vials maximize the injection volume for <2 mL samples in high-performance applications. For the lowest residual volume, use Thermo Scientific™ Vanquish™ UHPLC Systems equipped with Vial Bottom Detection.

They have lowest metal content, extractables, and leachables - critical for meeting US, EU, and JPN Pharmacopeia standards. They ensure consistent sensitivity and selectivity across HRAM (high-resolution accurate mass) instruments including Thermo Scientific™ LC and GC Orbitrap™ MS systems.

For optimal performance, pair with Thermo Scientific™ SureSTART™ Advanced Vial Closure System (AVCS™) 9 mm caps and septa.

Key Features
  • Designed to help maximize injectable volume
  • Silanized version available
  • For a secure, leak-free seal, pair with

    SureSTART™ 9 mm AVCS™ screw caps and septa

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 1.7 mL
For Use With (Application) (U)HPLC, GC, MS
Graduated No
Insert Type None
Material (Coating) No
Packaging Type 50 Pks. of 100
Size (Metric) Opening 9 mm
Thread Style 9 mm Short Thread
Volume (Metric) Residual <4 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: High Recovery
Product Line SureSTART Level 3
Volume (Metric) Total 1.7 mL
Closure Type Short Thread Screw Cap
Quantity 5000/Pk.
Closure Size 9 mm
Marking Spot No
Volume (Metric) Usable 1.5 mL
For Use With (Equipment) HPLC/GC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Screw Thread
Show More Show Less
What are SureSTART High Recovery vials?

These one-piece microvials have an internal conical reservoir which collects liquid in a 30 µL volume for extraction with a conventional autosampler from a total usable volume of 1.7 mL. The outer dimension for these vials is 12 x 32 mm.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.