Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 11 mm Crimp Caps, Level 1 Everyday Analysis
GSA_VA

Catalog No. 03251833 Shop All Thermo Scientific Products
Change view
Click to view available options
Septum:
Natural Rubber/TEF
Silicone/PTFE
Hardness:
45 Shore
60 Shore
Thickness (Metric):
1 mm
1.3 mm
Quantity:
100/Pk.
1000/Cs.
5000/Cs.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Septum Hardness Thickness (Metric) Quantity
03-251-833 Silicone/PTFE 45 Shore 1.3 mm 100/Pk.
03-251-832 Natural Rubber/TEF 60 Shore 1 mm 100/Pk.
03-452-220 Natural Rubber/TEF 60 Shore 1 mm 1000/Cs.
03-452-221 Natural Rubber/TEF 60 Shore 1 mm 5000/Cs.
03-452-217 Silicone/PTFE 45 Shore 1.3 mm 1000/Cs.
03-452-218 Silicone/PTFE 45 Shore 1.3 mm 5000/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-251-833 Supplier Thermo Scientific™ Supplier No. CHCC1130
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Select Level 1 Thermo Scientific™ SureSTART™ 11 mm Crimp Caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types.

Use Thermo Scientific™ SureSTART™ 11 mm Crimp Caps with crimp vials that have an 11 mm opening, including our SureSTART 2 mL Glass Crimp Vials (Level 1). Select Level 1 caps for chromatography approved, cost optimized products that are suitable for everyday analyses and compatible with all instrument types. Choose from aluminum caps with silicone/PTFE or rubber/TEF septa of various hardness values designed to reduce autosampler needle issues. Use Thermo Scientific™ Manual or Electronic Crimpers and Decappers for easy application and removal of crimp caps.

Our Performance Level 1 caps are cost-efficient and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Silver
Material Aluminum
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
Includes Septum
Level Level 1
Hardness 45 Shore
Product Line SureSTART Level 1
Quantity 100/Pk.
Thickness (Metric) 1.3 mm
Closure Size 11 mm
For Use With (Equipment) 11 mm Crimp Vials
Green Features ACT Ecolabel (Gold)
ACT Label No
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Crimp Cap
Septum Color White/Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.