Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 11 mm Snap Caps, Level 2 High-throughput Applications
GSA_VA

Catalog No. 03452402 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Black
Blue
Clear
Orange
Red
Septum:
Natural Rubber/Clear TEF
Natural Rubber/TEF
Red Rubber/PTFE
Silicone/PTFE
Silicone/Polyimide
Virgin PTFE
Hardness:
45 Shore
53 Shore
55 Shore
60 Shore
Quantity:
100/Pk.
1000/Cs.
5000/Cs
5000/Cs.
5000/Pk.
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Hardness Quantity
03-452-402 Red Silicone/PTFE 55 Shore 5000/Cs.
03-452-379 Blue Natural Rubber/TEF 60 Shore 100/Pk.
03-377-245 Blue Silicone/Polyimide 45 Shore 100/Pk.
03-452-391 Blue Natural Rubber/TEF 60 Shore 5000/Cs
03-452-397 Red Natural Rubber/TEF 60 Shore 100/Pk.
03-452-400 Red Natural Rubber/TEF 60 Shore 1000/Cs.
03-452-385 Blue Natural Rubber/TEF 60 Shore 1000/Cs.
03-452-378 Blue Silicone/PTFE 45 Shore 100/Pk.
03-452-390 Blue Silicone/PTFE 45 Shore 5000/Cs.
03-452-396 Red Silicone/PTFE 55 Shore 100/Pk.
03-452-399 Red Silicone/PTFE 55 Shore 1000/Cs.
03-452-384 Blue Silicone/PTFE 45 Shore 1000/Cs.
01-549-792 Clear Red Rubber/PTFE 60 Shore 100/Pk.
01-549-793 Clear Silicone/PTFE 45 Shore 100/Pk.
01-549-799 Black Silicone/PTFE 45 Shore 100/Pk.
01-549-813 Orange Silicone/PTFE 45 Shore 100/Pk.
01-549-816 Orange Silicone/PTFE 45 Shore 1000/Cs.
01-549-841 Clear Virgin PTFE 53 Shore 100/Pk.
01-549-855 Blue Red Rubber/PTFE 60 Shore 100/Pk.
03-452-403 Red Natural Rubber/Clear TEF 60 Shore 5000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 03-452-402 Supplier Thermo Scientific™ Supplier No. 6ARC11ST1RF
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use Level 2 Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening, including our SureSTART 2 mL Glass Snap Vials (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from soft polyethylene caps with double snap functionality that guarantees a tight seal. Our snap caps include silicone/PTFE or rubber/TEF septa of various hardness values designed to reduce autosampler needle issues.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) White/Red
Color Red
Material Polyethylene
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
Includes Septum
Level Level 2
No. per Pack 50 x 100/Pk.
Hardness 55 Shore
Product Line SureSTART Level 2
Quantity 5000/Cs.
Thickness (Metric) 1 mm
Closure Size 11 mm
For Use With (Equipment) 11 mm Snap Ring Vials
ACT Label No
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Snap Cap
Septum Color White/Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.