Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 11 mm Snap Caps, Level 3 High Performance Applications
GSA_VAGREENER_CHOICE

Catalog No. 03452381 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Blue
Clear
Green
Red
Yellow
Septum:
PTFE/Silicone/PTFE
Silicone/PTFE
Silicone/PTFE, Soft
Pre-slit:
No
Yes
Quantity:
100/Pk.
1000/Cs.
5000/Cs.
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Pre-slit Quantity
03-452-381 Clear Silicone/PTFE Yes 100/Pk.
03-452-373 Blue Silicone/PTFE No 100/Pk.
03-452-380 Blue Silicone/PTFE, Soft No 100/Pk.
03-452-392 Blue Silicone/PTFE, Soft No 5000/Cs.
03-452-398 Red Silicone/PTFE, Soft No 100/Pk.
03-452-404 Red Silicone/PTFE, Soft No 5000/Cs.
03-452-401 Red Silicone/PTFE, Soft No 1000/Cs.
03-452-386 Blue Silicone/PTFE, Soft No 1000/Cs.
03-452-377 Blue Silicone/PTFE No 5000/Cs.
03-452-383 Red Silicone/PTFE No 100/Pk.
03-452-395 Red Silicone/PTFE No 5000/Cs.
03-452-389 Red Silicone/PTFE No 1000/Cs.
03-452-375 Blue Silicone/PTFE No 1000/Cs.
03-452-372 Blue Silicone/PTFE Yes 100/Pk.
03-452-376 Blue Silicone/PTFE Yes 5000/Cs.
03-452-382 Red Silicone/PTFE Yes 100/Pk.
03-452-394 Red Silicone/PTFE Yes 5000/Cs.
03-452-388 Red Silicone/PTFE Yes 1000/Cs.
03-452-374 Blue Silicone/PTFE Yes 1000/Cs.
03-452-393 Clear Silicone/PTFE Yes 5000/Cs.
03-452-387 Clear Silicone/PTFE Yes 1000/Cs.
01-549-791 Clear Silicone/PTFE Yes 100/Pk.
01-549-817 Green Silicone/PTFE Yes 100/Pk.
01-549-832 Yellow Silicone/PTFE Yes 100/Pk.
01-549-846 Red PTFE/Silicone/PTFE No 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
Catalog No. 03-452-381 Supplier Thermo Scientific™ Supplier No. 6PRC11STS1X
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Use Level 3 Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.

Use Thermo Scientific™ SureSTART™ 11 mm Snap Caps with snap vials that have an 11 mm opening, including our SureSTART 2 mL Glass Snap Vials, 1.5 mL Total Recovery Glass Snap Vials, High Recovery Glass Snap Vials, and Glass Snap Microvials for <2 mL samples (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from soft polyethylene caps with double snap functionality that guarantees a tight seal. Our snap caps include all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit septa options are available for those who want septa that prevent vial-overfilling issues and re-seal well enough to avoid sample evaporation.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Polyethylene
Pre-slit Yes
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
Includes Septum
Level Level 3
Style Star Pre-slit
Hardness 45 Shore
Product Line SureSTART Level 3
Quantity 100/Pk.
Thickness (Metric) 1 mm
Closure Size 11 mm
For Use With (Equipment) 11 mm Snap Ring Vials
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Snap Cap
Septum Color White/Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.