Learn More
Thermo Scientific™ SureSTART™ Polypropylene Screw Top HPLC and PFAS Vials with Fixed-Insert, Level 1
Shop All Thermo Scientific Products

Description
Thermo Scientific™ SureSTART™ Polypropylene Screw Top vials for <2 mL Samples (Level 1) offer an affordable choice for everyday chromatography across LC instruments. Designed for labs that need reliability and value, these vials help provide consistent results for QA/QC workflows and routine analytical applications. These vials are suitable for PFAS analysis.
Made from polypropylene, these vials meet US, EU, and JPN Pharmacopeia requirements and are Specification Certified to ensure autosampler-compatible dimensions.
These polypropylene vials are available in two different volume formats:
- 400 μL (usable volume of 300 μL ) with a residual volume ~4 μL with a fixed insert
- 1.5 mL (usable volume of 1 mL) with a residual volume ~ 170 μL. An amber version is also available
Pair them with Thermo Scientific™ SureSTART™ 9 mm screw caps and septa to maintain sample integrity throughout daily operations.
Key Features
- Polypropylene vials are recommended when analyzing polar compounds/analytes
- For a secure, leak-free seal, pair with SureSTART™ 9 mm screw caps and septa
- Suitable for PFAS analysis
- Amber option available
- Not recommended for use with non-polar solvents
Performance Level 1 – for Everyday Analyses
- Meets US, EU, and JPN Pharmacopeia requirements
- Compatible with LC and MS workflows
- Suitable for QA/QC applications using core detectors like UVD, RID, FLD, ELSD, and CAD
Specification Certified
- Dimensionally verified for complete autosampler compatibility
- Inspected via automated optical and gauge systems to maintain tight tolerances
- Uniform, defect-free for consistent performance
Lot Traceable
- 100 % traceable through the manufacturing process
- Certificate of Conformance available by lot number for audit documentation
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Diameter (Metric) Opening | 6 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 2 mL |
| For Use With (Application) | (U)HPLC, MS, PFAS |
| Graduated | Yes |
| Insert Type | No |
| Show More |
Frequently Asked Questions (FAQs)
Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.