Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ Polypropylene Snap Top HPLC and PFAS Vials with Fixed-Insert, Level 1
GSA_VA

Catalog No. 03452368 Shop All Thermo Scientific Products
Change view
Click to view available options
Base Style:
Outer Base Style: Flat Bottom Inner Base Style: Conical Insert
Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert
Insert Type:
Fixed Insert
Volume (Metric) Total:
0.30 mL
0.80 mL
1.0 mL
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Style Insert Type Volume (Metric) Total Quantity
03-452-368 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert Fixed Insert 1.0 mL 5000/Pk.
03-452-358 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.30 mL 100/Pk.
03-452-370 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.30 mL 5000/Pk.
03-452-364 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.30 mL 1000/Pk.
03-452-357 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.80 mL 100/Pk.
03-452-369 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.80 mL 5000/Pk.
03-452-363 Outer Base Style: Flat Bottom Inner Base Style: Conical Insert Fixed Insert 0.80 mL 1000/Pk.
03-452-356 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert Fixed Insert 1.0 mL 100/Pk.
03-452-362 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert Fixed Insert 1.0 mL 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03-452-368 Supplier Thermo Scientific™ Supplier No. 6ERV1108PPFBF
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Dependable separation performance and affordable. Use SureSTART™ Polypropylene Snap Top Vials with Fixed-Insert for <2 mL Samples (Level 1) for everyday LC analysis

Thermo Scientific™ SureSTART™ Polypropylene Snap Top vials with Fixed-Insert for <2 mL Samples (Level 1) offer an affordable choice for everyday chromatography across LC instruments. Designed for labs that need reliability and value, these vials help provide consistent results for QA/QC workflows and routine analytical applications. These vials are suitable for PFAS analysis.

Made from polypropylene, these vials meet US, EU, and JPN Pharmacopeia requirements and are Specification Certified to ensure autosampler compatible dimensions.

These fixed polypropylene insert vials are available in three different formats:

  • 300 μL (usable volume of 200 μL) with a residual volume ~4μL
  • 600 μL (usable volume of 400 μL) with a residual volume ~ 4 μL
  • 800 μL (usable volume of 600 μL) with a residual volume ~ 6 μL
  • 1 mL (usable volume of 0.8 mL) with a residual volume ~ 8 μL

Pair them with Thermo Scientific™ SureSTART™ 11 mm snap caps and septa to maintain sample integrity throughout daily operations.

Key Features

  • Polypropylene vials are recommended when analyzing polar compounds/analytes
  • For a secure, leak-free seal, pair with SureSTART™ 11 mm snap caps and septa
  • Suitable for PFAS analysis
  • Not recommended for use with non-polar solvents

Performance Level 1 – for Everyday Analyses

  • Meets US, EU, and JPN Pharmacopeia requirements
  • Compatible with LC and MS workflows
  • Suitable for QA/QC applications using core detectors like UVD, RID, FLD, ELSD, and CAD

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain tight tolerances
  • Uniform, defect-free for consistent performance

Lot Traceable

  • 100 % traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 6 mm
Color Clear
Diameter (Metric) Outer 12 mm
Material Polypropylene
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 2 mL
For Use With (Application) (U)HPLC, MS, PFAS
Graduated No
Insert Type Fixed Insert
Material (Coating) No
Packaging Type 50 Packs of 100
Size (Metric) Opening 11 mm
Volume (Metric) Residual <80 μL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom Insert
Product Line SureSTART Level 1
Volume (Metric) Total 1.0 mL
Closure Type Snap Cap
Quantity 5000/Pk.
Closure Size 11 mm
Marking Spot No
Volume (Metric) Usable 0.80 mL
For Use With (Equipment) HPLC Autosampler
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Snap
Show More Show Less
What are SureSTART fixed insert vials?

During manufacture, the outer vial has a glass micro-insert precisely positioned inside and this is permanently fused to the base of the outer vial. This gives a 12 mm x 32 mm microvial with a capacity of 350 µL with a narrow reservoir with <10 µL capacity. A fixed insert vial removes the need to assemble a vial and insert prior to use.

What are SureSTART microvials?

Microvials are suitable for use when sample volume is limited or when you need to get maximum recovery from the vial. These vials allow small volumes to be sampled accurately by autosamplers with a recoverable volume of much less than 100 µL. High recovery, total recovery, and vials with fixed inserts are all classed as microvials.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.