Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 20 mL Glass Crimp Top Headspace Vials, Level 3

Catalog No. 03452435 Shop All Thermo Scientific Products
Change view
Click to view available options
Base Style:
Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Outer Base Style: Round Bottom Inner Base Style: Flat Bottom
Quantity:
100/Pk.
1000/Pk.
5000/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Base Style Quantity
03-452-435 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom 1000/Pk.
03-452-425 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom 100/Pk.
03-452-445 Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom 5000/Pk.
03-452-421 Outer Base Style: Round Bottom Inner Base Style: Flat Bottom 100/Pk.
03-452-441 Outer Base Style: Round Bottom Inner Base Style: Flat Bottom 5000/Pk.
03-452-431 Outer Base Style: Round Bottom Inner Base Style: Flat Bottom 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-452-435 Supplier Thermo Scientific™ Supplier No. 6PCV201FT
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

For separations that demand reproducible, high-sensitivity results in GC and MS analysis, use SureSTART™ 20 mL Glass Crimp Top Headspace Vials (Level 3).

Thermo Scientific™ SureSTART™ 20 mL Crimp Top Headspace Vials (Level 3) are the premier choice for high-sensitivity headspace GC and mass spectrometry (MS) workflows, delivering reproducible results and exceptional sample protection for demanding applications.

Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards. These vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses.Available as round or flat base.

Round base vials are compatible with most autosamplers and more easily handled by robotic arms that lift the vial from the tray. Flat base vials maximize heating efficiency in manual headspace sampling and are required for use in some instrument models.

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility. Combine with Thermo Scientific™ SureSTART™ 20 mm crimp caps and septa to ensure optimal performance.

Key Features

  • Made to withstand higher temperatures and internal pressures for volatile gas analyses
  • Flat base and round base options available
  • For a secure, leak-free seal, pair with SureSTART™ 20 mm crimp caps and septa
  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 12.5 mm
Color Clear
Diameter (Metric) Outer 22.75 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
For Use With (Application) Headspace
Graduated Yes
Insert Type None
Material (Coating) No
No. per Pack .
Packaging Type 10 Pks. of 100
Size (Metric) Opening 20 mm
Volume (Metric) Residual <0.8 mL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 3
Volume (Metric) Total 20 mL
Closure Type Crimp Cap
Quantity 1000/Pk.
Closure Size 20 mm
Marking Spot Yes
Volume (Metric) Usable 18 mL
For Use With (Equipment) Headspace Autosampler
Vial Type Headspace Vials
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 75 mm
Product Type Crimp
Show More Show Less
When should I use a headspace vial for my chromatography workflow?

Headspace vials are used when you want to analyze the gaseous phase of the sample rather than the liquid phase. These vials have a thicker glass wall to withstand higher temperature and internal pressure for the analysis of volatile gas in the vial’s headspace. Headspace vials with 20 mm crimp tops and 18 mm screw tops in sizes ranging from 6 mL to 20 mL are available in clear or amber glass. Choose from a round or flat base with a beveled or square edge finish.

Round base vials are compatible with most autosamplers and are more easily handled by robotic arms that lift the vial from the tray.

Flat base vials maximize heating efficiency in manual headspace sampling and are required for use in some instrument models.

The bevel edge on a vial lip provides additional sealing power for greater leak resistance under high pressure.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.