Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ HPLC and GC Vial Septa (Level 2)
GSA_VAGREENER_CHOICE

Catalog No. 03452498 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Black, Gray
White, Beige
Material:
Butyl/PTFE
Silicone, PTFE
Hardness:
45 Shore
50 Shore
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Hardness
03-452-498 White, Beige Silicone, PTFE 45 Shore
03-452-504 White, Beige Silicone, PTFE 45 Shore
03-452-501 White, Beige Silicone, PTFE 45 Shore
01-549-837 Black, Gray Butyl/PTFE 50 Shore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-452-498 Supplier Thermo Scientific™ Supplier No. 6A20ST1
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Use SureSTART Septa (Level 2) for high-throughput GC analysis, when robustness and reproducibility are key

Choose Thermo Scientific SureSTART 20 mm Septa (Level 2), available in various pack sizes of Silicone/PTFE or Butyl/PTFE Septa, manufactured with 45 and 50 shore hardness to suit a variety of GC applications

  • Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
  • PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color White, Beige
Diameter (Metric) Outer 20 mm
Material Silicone, PTFE
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
Packaging Type 1 pack of 100
Hardness 45 Shore
Product Line SureSTART Level 2
Quantity 100
Thickness (Metric) 3 mm
Closure Size 20 mm Crimp Caps
For Use With (Equipment) 20 mm Crimp Caps
Septa Size (Metric) 20 mm
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Septa
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.