Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 20 mm GC Vial Stoppers (Level 2)

Catalog No. 03452502 Shop All Thermo Scientific Products
Change view
Click to view available options
No. per Pack:
100/Pk
1000/Pk
5000/Pk
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
03-452-502 5000/Pk
03-452-496 100/Pk
03-452-499 1000/Pk
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-452-502 Supplier Thermo Scientific™ Supplier No. 6A20BSF
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use SureSTART 20 mm Stoppers (Level 2 ) for GC applications, when robustness and reproducibility are key

Choose SureSTART 20 mm Stoppers (Level 2) with 20 mm Crimp Vials or SureSTART 20 mm Crimp Headspace Vials (Level 2), available in various pack sizes of low permeability, 3 mm thick Bromobutyl Rubber Stoppers designed to provide a cost efficient alternative to septa. Level 2 stoppers undergo an additional conditioning process to reduce extractables.

TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Material Bromobutyl Rubber
Level Level 2
No. per Pack 5000/Pk
Packaging Type 50 packs of 100
Product Line SureSTART Level 2
Quantity 5000
Thickness (Metric) 3 mm
Closure Size 20 mm
For Use With (Equipment) 20 mm Crimp Headspace Vials
Certifications/Compliance Specification Certified
Product Type Vial Stopper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.