Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ Septa, Level 2 High-Throughput Applications
GSA_VAGREENER_CHOICE

Catalog No. 01549818 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Clear, Beige
White, Beige
Material:
PTFE, Silicone
Silicone, PTFE
Thickness (Metric):
1.5 mm
2.6 mm
Diameter (Metric) Outer:
19.5 mm
22 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material Thickness (Metric) Diameter (Metric) Outer
01-549-818 Clear, Beige Silicone, PTFE 2.6 mm 22 mm
03-007-515 White, Beige PTFE, Silicone 1.5 mm 19.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-549-818 Supplier Thermo Scientific™ Supplier No. 6A24ST26
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key.

Replace your worn-out septa with Thermo Scientific™ SureSTART™ Septa (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose our all-purpose silicone/PTFE septa manufactured with a shore value of 50 to reduce autosampler needle issues.

  • Silicone/PTFE - Ideal for temperatures - 60 - 200°C and soft/thin septa great for thin, fragile needles.
  • PTFE - Ideal for temperatures -200 - 250°C and highest solvent stability

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear, Beige
Diameter (Metric) Outer 22 mm
Material Silicone, PTFE
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
Packaging Type 1 pack of 100
Hardness 50 Shore
Product Line SureSTART Level 2
Quantity 100
Thickness (Metric) 2.6 mm
Closure Size 24-400 Screw Thread Caps
For Use With (Equipment) 24-400 Screw Thread Caps
Septa Size (Metric) 22 mm
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Septa
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.