Learn More
Thermo Scientific™ SureSTART™ 8 mL Glass Screw Top Storage and EPA Vials, Level 2
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ SureSTART™ 8 mL EPA Certified Screw Top Vials (Level 2) are designed for routine QA/QC and high-throughput analytical applications as well as storage of samples.
Made with high-purity clear or amber glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards.
Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.
Combine with Thermo Scientific™ SureSTART™ 15 mm screw caps and septa to ensure optimal performance.
Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. The products are not certified to EPA standards or pre-cleaned. Every case of product is labelled with its production number and is custody sealed to ensure reliable chain-of-custody.
EPA screw vials convenience kits are recommended for discrete water sampling under:
- EPA 40 CFR 136 'Guidelines for Establishing Test Procedures for the Analysis of Pollutants'
- EPA 40 CFR 141 'National Interim Primary Drinking Water Regulations: Control of Trihalomethanes in Drinking Water'
Key Features
- Level 100 EPA Certified
- Available in clear and amber glass
- For a secure, leak-free seal, pair with SureSTART™ 15 mm screw caps and septa
Performance Level 2 – for High-Throughput Applications
- Meets US, EU, and JPN Pharmacopeia requirements
- Low metal content, extractables, and leachables for consistent analytical results
- Supports traceable, reproducible, and validated results without interruptions in throughput
Specification Certified
- Dimensionally verified for complete autosampler compatibility
- Inspected via automated optical and gauge systems to maintain strict tolerances
- Manufactured from uniform, defect-free glass for reliable performance
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number for audit and documentation purposes
Specifications
Specifications
| Diameter (Metric) Opening | 9.5 mm |
| Color | Amber |
| Diameter (Metric) Outer | 17 mm |
| Material | Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| For Use With (Application) | Storage |
| Graduated | No |
| Insert Type | None |
| Material (Coating) | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.