Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 9 mm Screw Caps, Level 2 High-throughput Applications
GSA_VAGREENER_CHOICE

Catalog No. 03452276 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Black
Blue
Green
Red
Yellow
Septum:
Red Rubber/PTFE
Silicone/PTFE
Silicone/Polyimide
Product Type:
Bonded Screw Cap
Screw Cap (AVCS)
Quantity:
100/Pk.
1000/Cs.
5000/Cs.
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Product Type Quantity
03-452-276 Blue Silicone/PTFE Screw Cap (AVCS) 100/Pk.
03-452-277 Blue Red Rubber/PTFE Screw Cap (AVCS) 100/Pk.
03-377-244 Blue Silicone/Polyimide Screw Cap (AVCS) 100/Pk.
03-452-289 Blue Red Rubber/PTFE Screw Cap (AVCS) 5000/Cs.
03-452-306 Red Red Rubber/PTFE Screw Cap (AVCS) 100/Pk.
03-452-310 Red Red Rubber/PTFE Screw Cap (AVCS) 5000/Cs.
03-452-308 Red Red Rubber/PTFE Screw Cap (AVCS) 1000/Cs.
03-452-283 Blue Red Rubber/PTFE Screw Cap (AVCS) 1000/Cs.
03-452-288 Blue Silicone/PTFE Screw Cap (AVCS) 5000/Cs.
03-452-305 Red Silicone/PTFE Screw Cap (AVCS) 100/Pk.
03-452-309 Red Silicone/PTFE Screw Cap (AVCS) 5000/Cs.
03-452-307 Red Silicone/PTFE Screw Cap (AVCS) 1000/Cs.
03-452-282 Blue Silicone/PTFE Screw Cap (AVCS) 1000/Cs.
03-452-315 Blue Silicone/PTFE Bonded Screw Cap 100/Pk.
03-452-327 Blue Silicone/PTFE Bonded Screw Cap 5000/Cs.
03-452-321 Blue Silicone/PTFE Bonded Screw Cap 1000/Cs.
03-452-314 Blue Silicone/PTFE Bonded Screw Cap 100/Pk.
03-452-326 Blue Silicone/PTFE Bonded Screw Cap 5000/Cs.
03-452-320 Blue Silicone/PTFE Bonded Screw Cap 1000/Cs.
01-549-797 Blue Red Rubber/PTFE Screw Cap (AVCS) 100/Pk.
01-549-811 Black Silicone/PTFE Screw Cap (AVCS) 100/Pk.
01-549-812 Green Silicone/PTFE Screw Cap (AVCS) 100/Pk.
01-549-819 Green Red Rubber/PTFE Screw Cap (AVCS) 100/Pk.
01-549-824 Yellow Silicone/PTFE Screw Cap (AVCS) 100/Pk.
01-549-833 Black Red Rubber/PTFE Screw Cap (AVCS) 100/Pk.
01-549-840 Yellow Red Rubber/PTFE Screw Cap (AVCS) 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 03-452-276 Supplier Thermo Scientific™ Supplier No. 6ASC9ST1
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Add to Cart
Add to Cart

Use Level 2 Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials and 1.7 mL Glass High Recovery Screw Microvials for <2 mL samples (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from polypropylene caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Material Polypropylene
Pre-slit No
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
Includes Septum
Level Level 2
Hardness 45 Shore
Product Line SureSTART Level 2
Quantity 100/Pk.
Thickness (Metric) 1 mm
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Thread Vials
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Screw Cap (AVCS)
Septum Color White/Red
Show More Show Less
What are AVCS caps?

Thermo Scientific Advanced Vial Closure System (AVCS) caps are polypropylene caps that are compatible with all 9 mm short thread screw vials, although we recommend that they are used with our Thermo Scientific SureStop vials to get maximum benefit of the two technologies. There is a leveling feature within the AVCS designed caps that provide optimal liquid sealing. The innovative features found on the AVCS cap also give more autosampler compatibility with less autosampler interruptions, as a result of misaligned cap tilting, dislodged septa, or septa push through.

AVCS caps not only have the most effective seal but they also contain significantly less leachables than bonded caps. You'll see a noticeably cleaner spectra when you use SureStop and AVCS as an alternative to bonded caps. The AVCS caps also come with a range of different septa materials.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.