Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 9 mm Screw Caps, Level 2 High-throughput Applications
GSA_VA

Catalog No. 03452321
Change view
Click to view available options
Color:
Black
Blue
Green
Red
Yellow
Septum:
Red Silicone/Ivory PFTE
Red Silicone/Ivory PTFE
Red Silicone/White PTFE
White Silicone/Beige PTFE
White Silicone/Red PTFE
White Silicone/Red Polyimide
Product Type:
AVCS Screw Cap
Screw Cap
Quantity:
100 Pk.
1000 Pk.
5000 Pk.
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Product Type Quantity
03-452-321 Blue White Silicone/Beige PTFE Screw Cap 1000 Pk.
03-452-277 Blue Red Silicone/Ivory PTFE AVCS Screw Cap 100 Pk.
03-377-244 Blue White Silicone/Red Polyimide AVCS Screw Cap 100 Pk.
03-452-289 Blue Red Silicone/Ivory PTFE AVCS Screw Cap 5000 Pk.
03-452-306 Red Red Silicone/White PTFE AVCS Screw Cap 100 Pk.
03-452-310 Red Red Silicone/White PTFE AVCS Screw Cap 5000 Pk.
03-452-308 Red Red Silicone/White PTFE AVCS Screw Cap 1000 Pk.
03-452-283 Blue Red Silicone/Ivory PTFE AVCS Screw Cap 1000 Pk.
03-452-276 Blue White Silicone/Red PTFE AVCS Screw Cap 100 Pk.
03-452-288 Blue White Silicone/Red PTFE AVCS Screw Cap 5000 Pk.
03-452-305 Red White Silicone/Red PTFE AVCS Screw Cap 100 Pk.
03-452-309 Red White Silicone/Red PTFE AVCS Screw Cap 5000 Pk.
03-452-307 Red White Silicone/Red PTFE AVCS Screw Cap 1000 Pk.
03-452-282 Blue White Silicone/Red PTFE AVCS Screw Cap 1000 Pk.
03-452-315 Blue White Silicone/Beige PTFE Screw Cap 100 Pk.
03-452-327 Blue White Silicone/Beige PTFE Screw Cap 5000 Pk.
03-452-314 Blue White Silicone/Beige PTFE Screw Cap 100 Pk.
03-452-326 Blue White Silicone/Beige PTFE Screw Cap 5000 Pk.
03-452-320 Blue White Silicone/Beige PTFE Screw Cap 1000 Pk.
01-549-797 Blue Red Silicone/Ivory PFTE AVCS Screw Cap 100 Pk.
01-549-811 Black White Silicone/Red PTFE AVCS Screw Cap 100 Pk.
01-549-812 Green White Silicone/Red PTFE AVCS Screw Cap 100 Pk.
01-549-819 Green Red Silicone/Ivory PTFE AVCS Screw Cap 100 Pk.
01-549-824 Yellow White Silicone/Red PTFE AVCS Screw Cap 100 Pk.
01-549-833 Black Red Silicone/Ivory PTFE AVCS Screw Cap 100 Pk.
01-549-840 Yellow Red Silicone/Ivory PTFE AVCS Screw Cap 100 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
Catalog No. 03-452-321 Supplier Thermo Scientific™ Supplier No. 6ASC9STB1T
Get Up to $250 in Product with Purchase
View all promotions
Add to Cart
Add to Cart

Use Level 2 Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening for your high-throughput applications, when robustness and reproducibility are key.

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials and 1.7 mL Glass High Recovery Screw Microvials for <2 mL samples (Level 2). Select Level 2 products for high-throughput applications, when robustness and reproducibility are key. Choose from polypropylene caps with all-purpose silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our performance Level 2 caps are manufactured and tested to ensure low bleeding, robustness, and reproducibility of results for your routine GC-MS and LC-MS analyses.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2: High-throughput analysis

When robustness and reproducibility are key

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3: High performance

When sensitivity is a must

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Material Polypropylene
Pre-slit No
Septum White Silicone/Beige PTFE
Level Level 2
Style Bonded
Hardness 45 Shore
Product Line SureSTART Level 2
Quantity 1000 Pk.
Thickness (Metric) 1 mm
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Vials
Green Features No
ACT Label No
Certifications/Compliance Specification Certified
Product Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.