Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 9 mm Screw Caps, Level 3 High Performance Applications
GSA_VAGREENER_CHOICE

Catalog No. 03452268 Shop All Thermo Scientific Products
Change view
Click to view available options
Color:
Black
Blue
Blue, Gold
Gray
Green
Red
Yellow
Septum:
PTFE/Silicone/PTFE
Silicone/PTFE
Silicone/PTFE; Soft
White Silicone/Blue PTFE
Style:
Bonded
Magnetic Tin Plate Cover
Pre-slit
Pre-slit, Bonded
Pre-slit, Soft
Soft
Hardness:
30 Shore
45 Shore
54 Shore
55 Shore
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Style Hardness
03-452-268 Blue Silicone/PTFE Pre-slit 55 Shore
03-452-311 Blue, Gold Silicone/PTFE Magnetic Tin Plate Cover 45 Shore
03-452-269 Blue Silicone/PTFE - 45 Shore
03-452-295 Blue Silicone/PTFE; Soft Soft 30 Shore
03-452-294 Blue Silicone/PTFE; Soft Pre-slit, Soft 30 Shore
03-452-275 Blue Silicone/PTFE - 45 Shore
03-452-298 Red Silicone/PTFE - 45 Shore
03-452-304 Red Silicone/PTFE - 45 Shore
03-452-301 Red Silicone/PTFE - 45 Shore
03-452-272 Blue Silicone/PTFE - 45 Shore
03-452-313 Black Silicone/PTFE Bonded 45 Shore
03-452-325 Black Silicone/PTFE Bonded 45 Shore
03-452-319 Black Silicone/PTFE Bonded 45 Shore
03-452-312 Gray Silicone/PTFE Pre-slit, Bonded 45 Shore
03-452-324 Gray Silicone/PTFE Pre-slit, Bonded 45 Shore
03-452-318 Gray Silicone/PTFE Pre-slit, Bonded 45 Shore
03-452-274 Blue Silicone/PTFE Pre-slit 55 Shore
03-452-297 Red Silicone/PTFE Pre-slit 54 Shore
03-452-300 Red Silicone/PTFE Pre-slit 55 Shore
03-452-271 Blue Silicone/PTFE Pre-slit 55 Shore
03-452-267 Blue PTFE/Silicone/PTFE - 45 Shore
03-452-273 Blue PTFE/Silicone/PTFE - 45 Shore
03-452-296 Red PTFE/Silicone/PTFE - 45 Shore
03-452-302 Red PTFE/Silicone/PTFE - 45 Shore
03-452-299 Red PTFE/Silicone/PTFE - 45 Shore
03-452-270 Blue PTFE/Silicone/PTFE - 45 Shore
01-549-829 Yellow Silicone/PTFE Pre-slit 55 Shore
01-549-836 Yellow PTFE/Silicone/PTFE - 45 Shore
01-549-838 Green PTFE/Silicone/PTFE - 45 Shore
03-007-504 Green Silicone/PTFE Pre-slit 55 Shore
03-452-303 Red White Silicone/Blue PTFE Pre-slit 54 Shore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 03-452-268 Supplier Thermo Scientific™ Supplier No. 6PSC9STS1
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use Level 3 Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials, 2 mL Gold-Grade Glass Screw Vials, Total Recovery Glass Screw Microvials for <2 mL samples, 1.7 mL High Recovery Glass Screw Vials, and Glass Screw Microvials for <2 mL samples (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from polypropylene caps with all-purpose silicone/PTFE septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Material Polypropylene
Pre-slit Yes
Sterility Non-sterile
Disposable Single-use
Septum Silicone/PTFE
Includes Septum
Level Level 3
No. per Pack 100
Style Pre-slit
Hardness 55 Shore
Product Line SureSTART Level 3
Quantity 100/Pk.
Thickness (Metric) 1 mm
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Thread Vials
Green Features ACT Ecolabel (Silver)
ACT Label Yes
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Product Type Screw Cap - (AVCS)
Septum Color White/Blue
Show More Show Less
What are AVCS caps?

Thermo Scientific Advanced Vial Closure System (AVCS) caps are polypropylene caps that are compatible with all 9 mm short thread screw vials, although we recommend that they are used with our Thermo Scientific SureStop vials to get maximum benefit of the two technologies. There is a leveling feature within the AVCS designed caps that provide optimal liquid sealing. The innovative features found on the AVCS cap also give more autosampler compatibility with less autosampler interruptions, as a result of misaligned cap tilting, dislodged septa, or septa push through.

AVCS caps not only have the most effective seal but they also contain significantly less leachables than bonded caps. You'll see a noticeably cleaner spectra when you use SureStop and AVCS as an alternative to bonded caps. The AVCS caps also come with a range of different septa materials.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.