Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 9 mm Screw Caps, Level 3 High Performance Applications
GSA_VAGREENER_CHOICE

Catalog No. 03452313
Change view
Click to view available options
Color:
Black
Blue
Blue, Gold
Gray
Green
Red
Yellow
Septum:
Blue Silicone/Clear PTFE
Red PTFE/White Silicone/Red PTFE
Silicone/PTFE
White Silicone/Blue PTFE
White Silicone/Red PTFE
Style:
Bonded
Magnetic Tin Plate Cover
Pre-slit
Pre-slit, Bonded
Pre-slit, Soft
Soft
Hardness:
30 Shore
45 Shore
50 Shore
54 Shore
31 product options available for selection
Product selection table with 31 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Septum Style Hardness
03-452-313 Black White Silicone/Red PTFE Bonded 54 Shore
03-452-311 Blue, Gold White Silicone/Red PTFE Magnetic Tin Plate Cover 54 Shore
03-452-269 Blue White Silicone/Red PTFE - 54 Shore
03-452-295 Blue Blue Silicone/Clear PTFE Soft 30 Shore
03-452-294 Blue Blue Silicone/Clear PTFE Pre-slit, Soft 45 Shore
03-452-275 Blue White Silicone/Red PTFE - 54 Shore
03-452-298 Red White Silicone/Red PTFE - 54 Shore
03-452-304 Red White Silicone/Red PTFE - 54 Shore
03-452-301 Red White Silicone/Red PTFE - 54 Shore
03-452-272 Blue White Silicone/Red PTFE - 54 Shore
03-452-325 Black White Silicone/Red PTFE Bonded 54 Shore
03-452-319 Black White Silicone/Red PTFE Bonded 54 Shore
03-452-312 Gray White Silicone/Red PTFE Pre-slit, Bonded 54 Shore
03-452-324 Gray White Silicone/Red PTFE Pre-slit, Bonded 54 Shore
03-452-318 Gray White Silicone/Red PTFE Pre-slit, Bonded 54 Shore
03-452-268 Blue White Silicone/Blue PTFE Pre-slit 54 Shore
03-452-274 Blue White Silicone/Blue PTFE Pre-slit 54 Shore
03-452-297 Red White Silicone/Blue PTFE Pre-slit 54 Shore
03-452-300 Red White Silicone/Blue PTFE Pre-slit 54 Shore
03-452-271 Blue White Silicone/Blue PTFE Pre-slit 54 Shore
03-452-267 Blue Red PTFE/White Silicone/Red PTFE - 54 Shore
03-452-273 Blue Red PTFE/White Silicone/Red PTFE - 54 Shore
03-452-296 Red Red PTFE/White Silicone/Red PTFE - 54 Shore
03-452-302 Red Red PTFE/White Silicone/Red PTFE - 54 Shore
03-452-299 Red Red PTFE/White Silicone/Red PTFE - 54 Shore
03-452-270 Blue Red PTFE/White Silicone/Red PTFE - 54 Shore
01-549-829 Yellow White Silicone/Blue PTFE Pre-slit 45 Shore
01-549-836 Yellow Red PTFE/White Silicone/Red PTFE - 50 Shore
01-549-838 Green Red PTFE/White Silicone/Red PTFE - 50 Shore
03-007-504 Green Silicone/PTFE Pre-slit -
03-452-303 Red White Silicone/Blue PTFE Pre-slit 54 Shore
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 31 options available.
31 options
Catalog No. 03-452-313 Supplier Thermo Scientific™ Supplier No. 6PSC9STB1
Only null left
Add to Cart
Add to Cart

Use Level 3 Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity.

Use Thermo Scientific™ SureSTART™ 9 mm Screw Caps with screw vials that have a 9 mm opening, including our SureSTART 2 mL Glass Screw Vials, 2 mL Gold-Grade Glass Screw Vials, Total Recovery Glass Screw Microvials for <2 mL samples, 1.7 mL High Recovery Glass Screw Vials, and Glass Screw Microvials for <2 mL samples (Level 3). Select Level 3 products for ultimate performance and sensitivity from your methods, while maintaining the highest levels of sample security and integrity. Choose from polypropylene caps with all-purpose silicone/PTFE septa designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Our AVCS™ caps incorporate Advanced Vial Closure System technology to ensure optimal seal compression when closing a vial. Use AVCS screw caps with our SureStop™ vials for effective seals, consistent data, and increased sample throughput.

Our performance Level 3 caps are specially designed and treated for mass spectrometry applications and contain the lowest amounts of metals, extractables, and leachables, ensuring that you consistently achieve sensitivity and selectivity from your most challenging analytes.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Black
Material Polypropylene
Pre-slit No
Septum White Silicone/Red PTFE
Level Level 3
Style Bonded
Hardness 54 Shore
Product Line SureSTART Level 3
Quantity 100 Pk.
Thickness (Metric) 1 mm
Closure Size 9 mm
For Use With (Equipment) 9 mm Screw Vials
Green Features Yes - Recyclable packaging
ACT Label Yes
Certifications/Compliance Specification Certified
Product Type Screw Cap
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.