Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications

Catalog No. 03452545 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
4 mL
8 mL
12 mL
16 mL
20 mL
40 mL
Color:
Amber
Clear
Closure Size:
13 mm
15 mm
18 mm
24 mm
Septum:
Polyethylene Foam/PTFE
Silicone/PTFE
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Closure Size Septum
03-452-545 4 mL Amber 13 mm Polyethylene Foam/PTFE
03-452-541 12 mL Amber 15 mm Polyethylene Foam/PTFE
03-452-540 12 mL Clear 15 mm Polyethylene Foam/PTFE
03-452-539 16 mL Amber 18 mm Polyethylene Foam/PTFE
03-452-538 16 mL Clear 18 mm Polyethylene Foam/PTFE
03-452-535 20 mL Amber 24 mm Polyethylene Foam/PTFE
03-452-534 20 mL Clear 24 mm Polyethylene Foam/PTFE
03-452-537 40 mL Amber 24 mm Polyethylene Foam/PTFE
03-452-533 40 mL Amber 24 mm Silicone/PTFE
03-452-536 40 mL Clear 24 mm Polyethylene Foam/PTFE
03-452-532 40 mL Clear 24 mm Silicone/PTFE
03-452-544 4 mL Clear 13 mm Polyethylene Foam/PTFE
03-452-543 8 mL Amber 15 mm Polyethylene Foam/PTFE
03-452-542 8 mL Clear 15 mm Polyethylene Foam/PTFE
01-549-830 20 mL Clear 24 mm Silicone/PTFE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 03-452-545 Supplier Thermo Scientific™ Supplier No. 6AK4ACT
Get an Extra Case of Product with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ensure that your environmental analyses meet government regulations with our Level 2 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits.

Ensure that your environmental analyses meet government regulations with our Level 2 Thermo Scientific™ SureSTART™ EPA Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw vials in clear or amber glass and open or closed top polypropylene caps with silicone/PTFE or polyethylene foam/PTFE septa designed to reduce autosampler needle issues.

Level 100 EPA Vials
Our Level 100 EPA vials are processed and packaged under a strict registered ISO Quality Management System. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Color (Seal) White/White
Diameter (Metric) Opening 8.1 mm
Diameter (Metric) Inner 14.7 mm
Color Amber
Material Glass
Volume (Metric) 4 mL
Septum Polyethylene Foam/PTFE
Includes 100 Vials and Caps
Size (Metric) Opening 13 mm
Product Line SureSTART Level 2
Volume (Metric) Total 4 mL
Closure Material Polypropylene
Closure Type Screw Cap, Closed Top, Level 2
Thickness (Metric) 1 mm
Closure Size 13 mm
Marking Spot No
Septa Size (Metric) 13 mm
Vial Type 4 mL Screw Glass Vial, Level 2
Certifications/Compliance Specification Certified, EPA Level 100
Height (Metric) 45 mm
Product Type EPA Certified Vial and Cap Kit, Level 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.