Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ 10 mL Glass Crimp Top Headspace Vials, Level 3

Catalog No. p-7237235 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric) Total:
9.5 mL
10 mL
Quantity:
100/Pk.
1000/Pk.
Marking Spot:
No
Yes
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Total Quantity Marking Spot
03-452-429 10 mL 100/Pk. Yes
03-452-439 10 mL 1000/Pk. Yes
03-007-505 9.5 mL 100/Pk. No
03-452-449 10 mL - Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-452-429 Supplier Thermo Scientific™ Supplier No. 6PCV101F
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For separations that demand reproducible, high-sensitivity results in GC and MS analysis, use SureSTART™ 12.5 mL Glass Crimp Top Headspace Vials (Level 3)

Thermo Scientific™ SureSTART™ 10 mL Crimp Top Headspace Vial (Level 3) are the premier choice for high-sensitivity headspace GC and mass spectrometry (MS) workflows, delivering reproducible results and exceptional sample protection for demanding applications.

Made with high-purity clear glass, these vials minimize metal content, extractables, and leachables - critical for maintaining sample integrity and meeting US, EU, and JPN Pharmacopeia standards. These vials are made to withstand higher temperatures and internal pressures required for volatile gas analyses.

The standard 10 mL vials have a round base which is compatible with most autosamplers and can be handled by robotic arms that lift the vial from the tray.

A high recovery version is also available, which has an internal conical shape that provides a total usable volume of 9.5 mL and a residual volume of ~80 μL helping you maximize the injection volume for <10 mL samples for workflows requiring high sensitivity.

There is a 12.5 mL (total volume) vial with a 10 mL useable volume format available

Each vial is Specification Certified to ensure their physical dimensions and autosampler compatibility.

Combine with Thermo Scientific™ SureSTART™ 20 mm crimp caps and septa to ensure optimal performance.

Key Features

  • High recovery format available
  • Made to withstand higher temperatures and internal pressures for volatile gas analyses
  • Flat base to help maximize heating efficiency
  • For a secure, leak-free seal, pair with SureSTART™ 20 mm crimp caps and septa

  • Use Thermo Scientific™ manual or electronic crimpers and decrimpers to seal and remove your crimp caps
  • Write-on patch for sample labeling and tracking on standard 10 mL format

Performance Level 3 – for High-Sensitivity Applications

  • Identified by three waves - on standard 10 mL format on the vial
  • Meets US, EU, and JPN Pharmacopeia requirements
  • Contain the lowest levels of extractable metals and leachables
  • Ideal for GC, LC, and MS applications, including Thermo Scientific™ LC and GC Orbitrap™ MS systems and other HRAM instruments
  • Supports workflows that demand consistent sensitivity and selectivity

Specification Certified

  • Dimensionally verified for complete autosampler compatibility
  • Inspected via automated optical and gauge systems to maintain strict tolerances
  • Constructed from uniform, defect-free glass for consistent performance

Lot Traceable

  • 100% traceable through the manufacturing process
  • Certificate of Conformance available by lot number for audit documentation
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Opening 12.5 mm
Color Clear
Diameter (Metric) Outer 22.75 mm
Material Glass
Sterility Non-sterile
Disposable Single-use
For Use With (Application) Headspace
Graduated Yes
Insert Type None
Material (Coating) No
Packaging Type 1 Pk. of 100
Size (Metric) Opening 20 mm
Volume (Metric) Residual <0.8 mL
Base Style Outer Base Style: Flat Bottom Inner Base Style: Flat Bottom
Product Line SureSTART Level 3
Volume (Metric) Total 10 mL
Closure Type Crimp Cap
Quantity 100/Pk.
Closure Size 20 mm
Marking Spot Yes
Volume (Metric) Usable 8 mL
For Use With (Equipment) Headspace Autosampler
Vial Type Headspace Vials
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 46 mm
Product Type Crimp
Show More Show Less
When should I use a headspace vial for my chromatography workflow?

Headspace vials are used when you want to analyze the gaseous phase of the sample rather than the liquid phase. These vials have a thicker glass wall to withstand higher temperature and internal pressure for the analysis of volatile gas in the vial’s headspace. Headspace vials with 20 mm crimp tops and 18 mm screw tops in sizes ranging from 6 mL to 20 mL are available in clear or amber glass. Choose from a round or flat base with a beveled or square edge finish.

Round base vials are compatible with most autosamplers and are more easily handled by robotic arms that lift the vial from the tray.

Flat base vials maximize heating efficiency in manual headspace sampling and are required for use in some instrument models.

The bevel edge on a vial lip provides additional sealing power for greater leak resistance under high pressure.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.