Learn More
Thermo Scientific™ SureSTART™ Glass Polyspring Inserts for 2 mL HPLC & GC Vials, Level 3
Shop All Thermo Scientific Products

Description
Choose Thermo Scientific SureSTART Inserts (Level 3) with 2 mL vials when analyzing samples to maximize the injection volume. These glass inserts have a small total volume capacity of 500 μL, with a minimum residual volume of 2 μL. When placed and sealed inside a 2 mL vial, microsamples can be used in conventional autosampler trays. Choose from polyspring conical, pulled point conical, or flat bottom insert formats. Conical inserts are most effective with residual volumes of 2-4 μL. These inserts are Performance Level 3 are designed to protect your most valuable samples and deliver consistent, reproducible results for your most demanding analyses. They are Specification Certified to ensure physical dimensions and meet all requirements of US, EU, JPN Pharmacopeia.
Note: Purchase is for Glass Inserts Only
Features
- Use 9 mm screw top vials, 11 mm snap top vials, or 11 mm crimp top vials with these inserts
- Seal these vials with 9 mm screw caps or 11 mm crimp/snap caps and the corresponding septa depending upon which vial type you use
Performance Level 3 Inserts – for High Performance Applications
- Polyspring conical inserts utilise a polyethylene spring to center the bottom of the insert and to provide a cushion against needle contact
- Flat bottom inserts can accommodate more sample volume than polyspring or pulled point conical inserts
- Suitable for GC, HPLC/UHPLC, and mass spectrometry (MS) applications
- Recommended for use with Thermo Scientific™ GC and LC Orbitrap™ MS systems and other high-resolution accurate mass instruments
Specification Certified
- All Thermo Scientific SureSTART inserts are dimensionally verified
- Inspected by automated optical and gauge inspection to ensure critical dimensions and tolerances
- Uniform and defect-free
Lot Traceable
- 100% traceable through the manufacturing process
- Certificate of Conformance available by lot number upon request
The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.
Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.
All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 6 mm |
| Material | GOLD-Grade Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| For Use With (Application) | Micro Sampling |
| Insert Type | Inserts with spring for HPLC and GC Vials |
| Packaging Type | 1 Pack of 100 |
| Volume (Metric) Residual | 1 μL |
| Base Style | Conical with Polyspring |
| Show More |
Frequently Asked Questions (FAQs)
For very polar compounds, including ionizable biomolecules and inorganic ions, the use of a plastic vial may be considered. Polypropylene vials are included in the SureSTART range as a Level 1 range of products.
Most polar analytes can be analyzed successfully in glass vials with few problems at normal analytical levels. Low concentrations may require investigation of deactivated vials, but in most cases the control of the sample pH is enough to maintain linearity.
Type 1 neutral borosilicate glass is suitable for neutral/acid samples with little change of pH caused by the glass surface.
The micro inserts have a small total volume capacity of <400 µL and can be classified as either Polyspring, conical, or flat-bottom within the SureSTART Collection. Micro inserts are placed and sealed inside a vial so they can be used in conventional autosampler racks. The smaller 6 mm diameter of the insert gives better sample recovery than a routine flat based vial with conical inserts being most effective with residual volumes of 1-2 µL. Many are held in place by a Polyspring, which cushions and centers the insert.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.