Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ GOLD-Grade Polypropylene Microvials for <2 mL Samples (Level 3)

Catalog No. 02217140 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Screw Thread Microvial
Snap Microvial
Volume (Metric) Total:
0.3 mL
0.4 mL
0.8 mL
For Use With (Equipment):
11 mm Snap Caps and Septa
9 mm Screw Caps and Septa
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Volume (Metric) Total For Use With (Equipment)
02-217-140 Screw Thread Microvial 0.4 mL 9 mm Screw Caps and Septa
02-217-139 Snap Microvial 0.8 mL 11 mm Snap Caps and Septa
02-217-138 Snap Microvial 0.3 mL 11 mm Snap Caps and Septa
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02-217-140 Supplier Thermo Scientific™ Supplier No. 6PSV904GPP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use SureSTART™ GOLD-Grade Polypropylene Microvials, Performance Level 3, for analysis of <2 mL samples that are prone to non-specific binding

Use Performance Level 3 Thermo Scientific™ SureSTART™ 2 mL GOLD-Grade Polypropylene Microvials for <2 mL samples that are prone to non-specific binding. These low-bind polypropylene vials have been coated with a 200 nm thick layer of 100% silicon dioxide providing superior chemical inertness and performance. The surface is free from anions and cations, minimizing adsorption and ensuring that even trace-level samples are recovered reliably.

They can be used with all HPLC/UHPLC instrument types. These clear plastic 2 mL screw top vials are Specification Certified to ensure autosampler compatible physical dimensions. Seal these screw top vials with 9 mm screw caps and septa, which are sold separately

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1 – Everyday analysis

Chromatography approved SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Level 2 – High-throughput analysis

When robustness and reproducibility are key SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

Level 3 – High performance

When sensitivity is a must SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Polypropylene
Volume (Metric) 2 mL
Level Level 3
Size (Metric) Opening 9 mm
Volume (Metric) Residual 4 μL
Base Style Insert Vial, Conical
Product Line SureSTART Level 3
Volume (Metric) Total 0.4 mL
Marking Spot No
Volume (Metric) Usable 0.3 mL
For Use With (Equipment) 9 mm Screw Caps and Septa
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Screw Thread Microvial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.