Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ PFAS Kit, Specification Certified 0.8 mL SureSTOP™ Snap Clear Polypropylene Vial and 11 mm Flat Bottom Insert Blue Snap Cap with intregral Polyethylene Septum, Level 1
GSA_VA

Catalog No. 03377243 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric) Total:
0.8 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Total
03-377-243 0.8 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-377-243 Supplier Thermo Scientific™ Supplier No. 6EKRV11PP08
Get 1 Extra Pack of Vials When You Buy 2
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Use SureSTART™ Specification Certified 0.8 mL SureSTOP™ Snap Clear Polypropylene Vial and 11 mm Flat Bottom Insert Blue Snap Cap Kits with integral Polyethylene Septa, Level 1 for everyday analysis and Norm 1633. 100/pack.

Meet your certification and documentation needs with our Level 1 Thermo Scientific™ SureSTART™ Specification Certified Propylene Vial Insert and Cap Kits. Select Level 1 products for an affordable option for everyday chromatography analysis using core detector technology. Choose from a variety of kits containing short thread screw vials in clear propylene and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit septa options are available.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

SureStop Vials and Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

  • Level 1: Everyday analysis
    Chromatography approved
    SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
  • Level 2: High-throughput analysis
    When robustness and reproducibility are key
    SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
  • Level 3: High performance
    When sensitivity is a must
    SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color Blue
Material Polypropylene
Pre-slit No
Volume (Metric) 0.8 mL
Septum Integral PP Septum
Includes Vials and Closures
No. per Pack 100/Pk.
Size (Metric) Opening 6 mm
Product Line SureSTART Level 1
Volume (Metric) Total 0.8 mL
Closure Material Polyethylene
Closure Type Snap Cap
Quantity 100 Pk.
Closure Size 11 mm
Marking Spot No
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Product Type Unassembled Snap Cap Vial Convenience Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.