Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits, Level 1 High-throughput Applications

Catalog No. 01550009 Shop All Thermo Scientific Products
Change view
Click to view available options
Quantity:
100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-550-009 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-550-009 Supplier Thermo Scientific™ Supplier No. 6EKPP197
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key.

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw or short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

Specification Certified Kits

For everyday analysis

 

All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

 

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:

This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

 

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

Level 1: Everyday analysis

Chromatography approved

 

SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

 

Level 2: High-throughput analysis

When robustness and reproducibility are key

 

SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

 

Level 3: High performance

When sensitivity is a must

 

SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

 

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color Blue
Color (Seal) White/Blue
Color Clear
Diameter (Metric) Outer White/Blue
Material Polypropylene
Pre-slit Yes
Sterility Non-sterile
Disposable Single-use
Volume (Metric) 0.4 mL
Septum Silicone/PTFE, Pre-slit
Graduated No
Includes 100 vials and Caps
Material (Seal) Silicone / PTFE
Material (Coating) None
No. per Pack 100
Style 1 mm
Volume (Metric) Residual 4 µL
Product Line SureSTART Level 1
Volume (Metric) Total 0.4 mL
Closure Material Polypropylene
Closure Type Screw Cap, ACVS
Quantity 100
Closure Size 9 mm
Marking Spot No
For Use With (Equipment) LC/GC autosampler
Vial Type Screw Thread Vial
Autoclavable Autoclavable
Certifications/Compliance Specification Certified
Height (Metric) 32 mm
Preservative No
Product Type Assembled Screw Vial Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.