Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SureSTART™ Vial Rack for 2 mL vials, Level 1 Everyday Analysis
GSA_VA

Catalog No. 01549798 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
Vials
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
01-549-798 Vials
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-549-798 Supplier Thermo Scientific™ Supplier No. 6EVR1232B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thermo Scientific™ SureSTART™ Vial Racks meet a variety of application needs. These convenient vial racks are square and can position 50 vials.

Save space in the fridge while ensuring a safe working position on the bench and during transport. Thermo Scientific™ SureSTART™ Vial Racks meet a variety of application needs. These convenient vial racks are square and can position 50 vials.

Performance Level 1 Storage – for Everyday Analyses

  • For 12 x 32 mm vials
  • 50 cavities (5 x 10)
  • No lid, reusable 20 x 10.5 x 2.2 cm

The SureSTART Performance Levels
SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

  • Level 1: Everyday analysis
    • Chromatography approved
    • SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.
  • Level 2: High-throughput analysis
    • When robustness and reproducibility are key
    • SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.
  • Level 3: High performance
    • When sensitivity is a must
    • SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description Vial Rack
Color Blue
Holds Vials
Material Polypropylene
For Use With (Equipment) 2 mL Vials
No. per Pack 1 Each
Product Type Vial Rack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.