Learn More
Thermo Scientific™ SureSTART™ WebSeal™ 96-Well Plate Sealing Mats, 8 mm Diameter, Round, Level 1 Everyday Analysis
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ SureSTART™ Level 1 WebSeal™ 8 mm Diameter Round 96-Well Plate Sealing Mats are designed for everyday chromatography analysis. They provide an affordable choice for use with most HPLC/UHPLC instrument types and are ideal for non-regulated laboratories using water and polar solvents. These 96-well plate sealing mats are specification certified to ensure autosampler compatible physical dimensions and conform to ANSI-SLAS 4-2004 standards.
- Performance Level 1 Mats for Everyday Analysis
- Ideal for non-regulated labs that use water and polar solvents
- GC tested
- Suitable for HPLC/UHPLC applications
- Suitable for biopharmaceutical applications
- Suitable for QA/QC applications using core detectors
- Ideal for verifying compound presence and quantification using detection techniques such as UV, DAD/PDA, RI, fluorescence, and ELSD
- Eliminate cross contamination of samples
- Resist coring and tearing
- Superior resealability after multiple injections
- WebSeal mats are manufactured from EVA (Ethylene-vinyl acetate) or pure silicone with or without a PTFE coating
- Silicone mats are dry heat autoclavable with excellent chemical compatibility, and can withstand low temperatures down to -80°C
Specifications
Specifications
| Color | Clear |
| Solvent Or Alcohol Resistant | No Resistance |
| Material | Silicone |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| No. of Wells | 96 |
| Pre-slit | Yes |
| Product Type | 96-Well Plate Sealing Mats |
| Product Line | SureSTART WebSeal Level 1 |
| Adhesive | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.