Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hillrom SureTemp™ Plus 690 Thermometer

Catalog No. 22355163
Change view
Click to view available options
Temperature Range (Metric):
26.7°C to 43.3°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
22-355-163 26.7°C to 43.3°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-355-163 Supplier Hillrom Supplier No. WEL 01690200
 Restricted Item
Add to Cart
Add to Cart
This item is not returnable. View return policy

Advance your temperature routine with the SureTemp Plus 690 Thermometer, featuring technology that sets the standard for speed and accuracy.

  • Large LCD displays in Fahrenheit or Celsius
  • Convenient storage for 25 probe covers
  • Last temperature recall button
  • Captures about 6000 readings on 3 AA batteries
  • Optional security wall mount protects against theft

Specifications

Dimensions (L x W x H) 8.46 x 3.18 x 2.43 in. (215 x 81 x 62 mm)
Includes Interchangeable Oral Probe Well and Oral Probe
Length (English) Cable 4 ft.
Length (Metric) Cable 1.2 m
Measurement Time 4 to 6 sec. Oral, 10 to 13 sec. Pediatric Axillary, 12 to 15 sec. Adult Axillary
Product Type Thermometer
Temperature Range (English) 80°F to 110°F
Temperature Range (Metric) 26.7°C to 43.3°C
Battery Life Approximately 6000 Temperatures
Battery Type 3 Alkaline AA Batteries
Display LCD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.