Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Precision Granite Stand, 6 in. x 8 in., 6 in. Column, 1 ea.

Catalog No. 5000510589
Encompass

This precision granite stand provides a stable foundation for the assembly of special-purpose, high-accuracy measuring equipment. Constructed from solid granite, the base is designed to resist rust, warping, and wear to ensure long-term stability and measurement reliability.

  • Features a solid granite base
  • Rigid column construction
  • Resists rust, warping, and wear
  • Base dimensions of 6 in. x 8 in.
  • Table thickness of 2 in.
  • Table flatness accuracy of 0.0001 in.
  • Column height of 6 in.
  • Throat clearance of 4.375 in.

Catalog No. 50-005-10589 Supplier MSC Supplier No. 99704306
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This precision granite stand provides a stable foundation for the assembly of special-purpose, high-accuracy measuring equipment. Constructed from solid granite, the base is designed to resist rust, warping, and wear to ensure long-term stability and measurement reliability.

  • Features a solid granite base
  • Rigid column construction
  • Resists rust, warping, and wear
  • Base dimensions of 6 in. x 8 in.
  • Table thickness of 2 in.
  • Table flatness accuracy of 0.0001 in.
  • Column height of 6 in.
  • Throat clearance of 4.375 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.