Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo Medical Corporation SURFLO™ Winged Infusion Set

Catalog No. 23339847 Shop All Terumo Medical Corporation Products
Change view
Click to view available options
Length (English) Needle:
0.5 in.
0.75 in.
Length (English) Tube:
3.5 in.
8 in.
Needle Gauge:
19 G
21 G
23 G
25 G
27 G
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Needle Length (English) Tube Needle Gauge
23-339-847 0.75 in. 3.5 in. 19 G
23-339-848 0.75 in. 3.5 in. 21 G
23-339-849 0.75 in. 3.5 in. 23 G
23-339-850 0.75 in. 3.5 in. 25 G
23-339-851 0.5 in. 8 in. 25 G
23-339-852 0.5 in. 8 in. 27 G
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 23-339-847 Supplier Terumo Medical Corporation Supplier No. SV19BLSF
Add to Cart
Add to Cart
This item is not returnable. View return policy

Precisely needle and tubing with thin wall design assures ease of penetration

  • Terumo's soft, flexible interlocking wings readily conform to the body's contour
  • The wing is angled for ease of positioning of the needle during venipuncture, or less risk of vessel damage or occlusion of the lumen
  • The precisely honed needle with thin wall design assures ease of penetration and continued access with a single insertion

Specifications

Product Type Winged Infusion Set
Color Cream
Material PVC Tubing
Needle Gauge 19 G
Sterility Sterile
Latex Free Yes
Length (English) Needle 0.75 in.
Length (English) Tube 3.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.