Learn More
Intensa Surgeon Stool
Description
- Built for performance and surgeon comfort
- Ideal for Eye, ENT and Plastic procedures
- Engineered to provide enhanced surgeon comfort
- 360° rotating urethane arm rest for comfortable arm positioning
- Lightweight, maneuverable unit fits easily through doorways
- Foot-controlled hydraulics with Three-Spindle Base and Four 3 in. (8 cm) dual Tente™ casters
- Dual-density foam seat with Dura-Gel™ insert for enhanced comfort
- 180° arm rest support for more stable arm positioning
- Adjustable height range 21 to 28 in. (53 to 71 cm)
- ABS thermoformed hood for easy cleaning
- Dual Tente™ casters 1 for greater stability
- Adjustable contoured backrest
- Front locking system
- Maximum weight capacity 300 lb. (136 kg)
- Ideal for:
- ASC’s
- Hospital outpatient services
- Physician’s offices
Specifications
Specifications
| Product Type | Surgical Stool |
| Load Bearing Capacity (English) | 300 lb. |
| With Armrest | Yes |
| Arm Style | Standard |
| Color | Black |
| Load Bearing Capacity (Metric) | 136 kg |
| Material | Plastic |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.