Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Marketlab Surgical Hand and Nail Brush Dispenser

Catalog No. 22505199
Change view
Click to view available options
No. of Compartments:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Compartments
22-505-199 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-505-199 Supplier Marketlab Supplier No. CL0070300
Add to Cart
Add to Cart

Designed to organize and dispense hand and nail brushes for convenient access in surgical and procedural areas.

  • Holds one box of hand and nail brushes
  • Keyholes for wall mounting
  • Stainless Steel
  • Ideal for surgical/procedure areas
  • Wide

Specifications

Product Type Dispenser Station
Color Silver
Depth (English) 5.31 in.
Width (English) 5.31 in.
Height (English) 9.03 in.
Holds Surgical Scrub Brushes
Material ABS
Mounting Keyhole Slots
No. of Compartments 1
Product Style Open Top
Model Keyhole Slots
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.