Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CENTiCARE Surgical OR IV Stand with Standard Weight

Catalog No. 22555236
Encompass
Encompass_Preferred
Change view
Click to view available options
Product Type:
Surgical OR IV Stand
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
22-555-236 Surgical OR IV Stand
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-555-236 Supplier CENTiCARE Supplier No. IV1000DOR25
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features additional weights to support multiple pumps, accessories.

  • Standard weight for added stability
  • Supports multiple pumps, accessories
  • Five-legged polished aluminum base (Diameter: 543.36cm)
  • Eight rake top for line management
  • Oversized adjustment knob
  • Wheels with Carpet Master™ deluxe casters (Diameter: 7.62cm)

Specifications

Product Type Surgical OR IV Stand
For Use With (Application) Transportation of patient supplies in hospitals
Includes Standard weights, Four hook rams horn
Load Bearing Capacity (Metric) 45 kg
Material Stainless Steel
No. of Casters 5
Weight (Metric) 11.33 kg
Weight (English) 25 lb.
Wheel Type With silent casters
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.