Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surrogate Base Gasoline (For ASTM Method D5599-94)

Catalog No. USRGO7111
Encompass
Change view
Click to view available options
Quantity:
1 x 1 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
USRGO7111 1 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. USRGO7111 Supplier Agilent Technologies Supplier No. RGO7111
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Specifications

Chemical Name or Material Surrogate Base Gasoline
Packaging Ampule
Quantity 1 x 1 mL
Concentration or Composition (by Analyte or Components) Each component present at the percentage (v/v) listed:Benzene    •1n-Decane    •10n-Dodecane    •5Ethylbenzene    •5n-Heptane    •15n-Hexane    •10Isooctane    •10n-Octane    •151,2,4-Tetramethylbenzene    •5Toluene    •91,2,4-Trimethylbenzene    •5o-Xylene    •5m-Xylene    •5Present at the percentage (w/v) listed:1,2,4,5-Tetramethylbenzene    •5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.