Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo™ Surshield™ Safety Winged Infusion Sets

Catalog No. 22272341 Shop All Terumo Medical Corporation Products
Change view
Click to view available options
Needle Gauge:
19 G
21 G
23 G
25 G
Length (English) Tube:
3.5 in.
12 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Tube
22-272-341 25 G 3.5 in.
22-272-335 21 G 12 in.
22-272-336 23 G 12 in.
22-272-337 25 G 12 in.
22-272-334 19 G 12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 22-272-341 Supplier Terumo™ Supplier No. SVS25BLS

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

One-handed activation for IV infusion therapy

  • Nonlatex plastic and tubing
  • Allergy-free usage
  • Flexible wings
  • Polyvinyl tubing
  • Siliconized needle

Specifications

Product Type Safety Winged Infusion Set
Material PVC Tubing, Siliconized Needle
Needle Gauge 25 G
Sterility Sterile
For Use With (Application) IV infusion therapy
Length (English) Needle 0.75 in.
Length (English) Tube 3.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.