Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo Medical Corporation SurTract™ Safety Needle 20G

Catalog No. 22030306 Shop All Terumo Medical Corporation Products
Change view
Click to view available options
Length (Metric) Needle:
25.4 mm
31.75 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Needle
22-030-306 31.75 mm
22-030-305 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-030-306 Supplier Terumo Medical Corporation Supplier No. STR2038NN
Add to Cart
Add to Cart

The retractable safety hypodermic line that reduces the risk of needle stick injury through a passive safety system while minimizing patient discomfort during injection.

  • Smooth and comfortable injection due to less plunger pressure
  • Blunt needle allows change of needle for drawing up and prevents needle dullness
  • Reduces medical waste due to lack of external plastic safety sheath
  • Low dead space syringe reduces medication waste
  • Customizable Needle Selection - SurTract™ safety needles are designed for use exclusively with SurTract™ safety syringes allowing you to create the combination you need
  • Silicone coating needle outer surface - Polydimethylsiloxane (silicone oil) Medical Grade + Functionalized Siloxane (primer) Medical grade

Specifications

Material Stainless Steel (304), Polypropylene
Needle Gauge 20 G
Latex Free Yes
Length (English) Needle 1.25 in.
Product Type Retractable Safety Needle
Disposable Single-use
Length (Metric) Needle 31.75 mm
For Use With (Equipment) SurTract Syringes
Connection Type Fixed
Graduated No
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.