Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America Survival Kit
SDP

Catalog No. 17985118
Change view
Click to view available options
Weight (English):
19.80 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
17-985-118 19.80 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-118 Supplier Ready America Supplier No. 30001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Emergency food and water supplies for 1 person up to 3 day

  • Contains supplies for 1 person up to 3 days
  • Includes critical items such as food, water and shelter
  • Emergency food and water has a 5-year shelf life from date of manufacture
  • All contents are organized within the backpack for quick access
  • Great for the home, office, car, or anywhere you spend large amounts of time
  • The 3 basic essentials, as recommended by the American Red Cross, are in every handy backpack

Specifications

Product Type First Aid Kit
Depth (English) 10.75 in.
Disposable Single-use
For Use With (Application) Emergency Food Water
Height (English) 6.25 in.
Warranty 5 Year
Weight (English) 19.80 lb.
Width (English) 3.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.