Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight Survivor™ X, 120V/100V AC/12V DC (Alkaline battery carrier not included)

Catalog No. 17108845 Shop All Streamlight Products
Change view
Click to view available options
Color:
Orange
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-108-845 Orange
17-108-843 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-108-845 Supplier Streamlight Supplier No. 90952
Add to Cart
Add to Cart

The Survivor™ X right angle flashlight for firefighters features a low-profile bezel that doesn’t interfere with gear and equipment and provides three lighting modes. The clip securely grabs onto gear, and the D-ring allows your light to hang forward for hands-free use.

  • Intrinsically Safe
  • Rechargeable
  • 250 lumens and 447 meter beam distance on High
  • Choose Low mode for a longer runtime of up to 15 hours
  • High, Low, and Flash modes
  • Easy operation of push button switch even with gloves on. Battery indicator in switch.
  • Durable nylon construction and 2 meter impact resistance tested
  • IP67 Dust-tight and waterproof
\

Specifications

Light Source LED
Voltage 3.7 V
Battery Run Time 3.75 hrs. (High), 15 hrs. (Low)
Battery Type Lithium-ion
Beam Distance 447 m
Candle Power 41000 Candela (High), 14000 Candela (Low)
Case Material Nylon
Certifications/Compliance Class I and II, Division 1, Groups A, B, C, D, E, F, G; Class III, T-Code: T3/T4 Class I and II, Division 2, Groups A, B, C, D, F, G; Class III, T-Code: T4, Flashlight meets 500°F requirements of NFPA 1971-8.6 (2013), Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position, CEC Compliant
Color Orange
Includes Rechargeable Battery Pack, Charger
Lens Material Polycarbonate
Lighting Intensity 250 Lumens (High), 60 Lumens (Low)
Material Nylon
Model SURVIVOR X
Packaging Quantity 1
Product Line Streamlight
Warranty Limited Lifetime Warranty
Product Type Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.