Learn More
Streamlight Survivor™ X, 120V/100V AC/12V DC (Alkaline battery carrier not included)
Shop All Streamlight ProductsDescription
- Intrinsically Safe
- Rechargeable
- 250 lumens and 447 meter beam distance on High
- Choose Low mode for a longer runtime of up to 15 hours
- High, Low, and Flash modes
- Easy operation of push button switch even with gloves on. Battery indicator in switch.
- Durable nylon construction and 2 meter impact resistance tested
- IP67 Dust-tight and waterproof
Specifications
Specifications
| Light Source | LED |
| Voltage | 3.7 V |
| Battery Run Time | 3.75 hrs. (High), 15 hrs. (Low) |
| Battery Type | Lithium-ion |
| Beam Distance | 447 m |
| Candle Power | 41000 Candela (High), 14000 Candela (Low) |
| Case Material | Nylon |
| Certifications/Compliance | Class I and II, Division 1, Groups A, B, C, D, E, F, G; Class III, T-Code: T3/T4 Class I and II, Division 2, Groups A, B, C, D, F, G; Class III, T-Code: T4, Flashlight meets 500°F requirements of NFPA 1971-8.6 (2013), Charger meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position, CEC Compliant |
| Color | Orange |
| Includes | Rechargeable Battery Pack, Charger |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.