Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Suture Removal Scissors, Polished

Catalog No. 21124772 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
3.5 in.
4.5 in.
5.5 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-772 5.5 in.
21-124-768 3.5 in.
21-124-770 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 21-124-772 Supplier Surgical Design™ Supplier No. FG138
Only null left
Add to Cart
Add to Cart

Suture removal scissors with a notched blade provide safe, controlled stitch cutting for clinical and surgical use.

  • Available Lengths: 3.5 in., 4.5 in., 5.5 in.
  • Designed with a notched lower blade to securely catch and cut sutures without damaging surrounding tissue
  • Smooth, sharp cutting action for clean and efficient stitch removal
  • Compact 3.5 in. option ideal for delicate, close-range work
  • Mid and longer lengths offer extended reach for deeper or larger incision sites
  • Manufactured from surgical-grade stainless steel for durability and corrosion resistance
  • Ergonomic ring handles provide firm, comfortable control
  • Fully autoclavable and reusable
  • Applications: Clinical suture removal, surgical follow-up, veterinary use, and autopsy/postmortem stitch removal during reconstruction

Specifications

Product Type Suture Scissors
Includes Crescent Hook
Length (English) 5.5 in.
Length (Metric) 14 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.