Learn More
Description
- Available Lengths: 3.5 in., 4.5 in., 5.5 in.
- Designed with a notched lower blade to securely catch and cut sutures without damaging surrounding tissue
- Smooth, sharp cutting action for clean and efficient stitch removal
- Compact 3.5 in. option ideal for delicate, close-range work
- Mid and longer lengths offer extended reach for deeper or larger incision sites
- Manufactured from surgical-grade stainless steel for durability and corrosion resistance
- Ergonomic ring handles provide firm, comfortable control
- Fully autoclavable and reusable
- Applications: Clinical suture removal, surgical follow-up, veterinary use, and autopsy/postmortem stitch removal during reconstruction
Specifications
Specifications
| Product Type | Suture Scissors |
| Includes | Crescent Hook |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.