Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Aayan™ Economy Surgical Suture and Stapling Training Kit
SDPSCI_ED

Catalog No. s28745
Change view
Click to view available options
Product Type:
Economy Suturing and Stapling Training Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S28745 Economy Suturing and Stapling Training Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

California Proposition 65 WARNING: Cancer and Reproductive Harm

Catalog No. S28745 Supplier DR Instruments Supplier No. 10SSKB
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

California Proposition 65 WARNING: Cancer and Reproductive Harm

The Aayan™ Economy Surgical Suture and Stapling Training Kit is ideal for medical and veterinary students as well as skilled surgeons. It provides professional practice tools for students to learn techniques of suturing and stapling and provides surgeons a chance to enhance their skills.

Aayan ™ Economy Suture and Stapling kit is ideal for hands-on practice and skill development in the art of suturing with staples and thread sutures. Its an ideal tool for honing your suturing techniques and enhancing your surgical proficiency. Tools are provided for practicing and making incisions, determining depth of suturing, placement and closure and tying knots. Suture pad, mimic human tissue, offering a true-to-life suturing experience.

Kit Contains:

  • 2 Suture threads with needles (outdated suture for practice on suture pads)
  • Suture pad, mimic human tissue, offering a true-to-life suturing experience
  • Stitching scissors 4.5 in., Stainless Steel
  • Tissue forceps 5.5 in., 1 x 2 Teeth or rat tooth, Stainless Steel
  • Forceps 5.5 in.
  • Plastic scalpel with No 10 blade
  • Needle holder 5.5 in. Stainless Steel
  • Skin stapler
  • Staple remover
  • Suture case making it convenient to practice suturing skills anywhere, whether in the classroom or at home.

Specifications

Product Type Economy Suturing and Stapling Training Kit
Includes Medical stapler, staple remover, needle holder, forceps, stitching scissors, disposable scalpel, sutures, and a suturing skin pad all tucked away in a zippered case.

For training use only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.