Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Swiffer Dusters Refills, 180 Multi-Surface, 6 in Length, 10 Count

Catalog No. 502866782
Encompass

Swiffer Dusters 180 Multi-Surface Duster Refills are designed for effective cleaning across various surfaces. These unscented fiber refills feature a 6-in. overall length and a light blue color, provided in a convenient 10-count pack.

  • Duster material: fiber
  • Maximum length: 6 in.
  • Color: light blue
  • Unscented refills
  • Designed for multi-surface cleaning

Catalog No. 50-286-6782 Supplier MSC Supplier No. 33409103
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Swiffer Dusters 180 Multi-Surface Duster Refills are designed for effective cleaning across various surfaces. These unscented fiber refills feature a 6-in. overall length and a light blue color, provided in a convenient 10-count pack.

  • Duster material: fiber
  • Maximum length: 6 in.
  • Color: light blue
  • Unscented refills
  • Designed for multi-surface cleaning

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.