Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Swift Line Digital 1 MP Microscope with Camera
SCI_ED

Catalog No. S89531
Change view
Click to view available options
Pixels:
4.1 x 4.1 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pixels
S89531 4.1 x 4.1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S89531 Supplier Motic™ Supplier No. DMOTICAM A1
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Moticam A1 is the ideal starter kit for anyone wishing to turn their current microscope into a digital system. Attractively priced and fully equipped with all necessary accessories, this sCMOS camera delivers the Moticam Ethos in an affordable package.

The Moticam A1 Microscope Kit includes focusable lens, 30 mm and 38 mm eyepiece adapters, calibration slide, macro viewing tube, C-ring, USB cable, and dust cap.

  • Sensor Size: 1/3.1 in.
  • Live Display Modes: 1280 x 720 px, 1024 x 768 px
  • Maximum Frame Rate: 30 fps
  • Lens Mount: C-mount
  • MotiConnect software is available for free download (with free updates included)

Specifications

Product Line Moticam A
Compatibility (Operating System) Windows 10 or Higher, OSX 10.9 or Higher
Pixels 4.1 x 4.1 μm
Resolution 1 MP
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.