Learn More
Motic™ Swift Line Digital 2 MP Microscope with Camera
Shop All National Optical & Scientific Instruments Products

Description
The Moticam A2 Microscope Kit includes focusable lens, 30 mm and 38 mm eyepiece adapters, calibration slide, macro viewing tube, C-ring, USB cable, and dust cap.
- Sensor Size: 1/3.1 in.
- Live Display Modes: 1920 x 1080 px, 1280 x 720 px
- Maximum Frame Rate: 30 fps
- Lens Mount: C-mount
- MotiConnect software is available for free download (with free updates included)
Specifications
Specifications
| Product Line | Moticam A |
| Compatibility (Operating System) | Windows 10 or Higher, OSX 10.9 or Higher |
| Pixels | 2.7 x 2.7 μm |
| Resolution | 2 MP |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.