Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic™ Swift Line Digital 5 MP Microscope with Camera
SCI_ED

Catalog No. S89534
Change view
Click to view available options
Resolution:
5 MP
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Resolution
S89534 5 MP
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S89534 Supplier Motic™ Supplier No. DMOTICAM A5
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

At full 5 MP live resolution, the Moticam A5 delivers up to 30 frames per second at 2592 x 1944 pixels per frame. Given its higher pixel count as well as sensitive sCMOS construction, the Moticam A5 performs well in many difference contrasting techniques.

The Moticam A5 Microscope Kit includes focusable lens, 30 mm and 38 mm eyepiece adapters, calibration slide, macro viewing tube, C-ring, USB cable, and dust cap.

  • Sensor Size: 1/2.8 in.
  • Live Display Modes: 2592 x 1944 px, 2048 x 1536 px, 1920 x 1080 px
  • Maximum Frame Rate: 30 fps
  • Lens Mount: C-mount
  • MotiConnect software is available for free download (with free updates included)

Specifications

Product Line Moticam A
Compatibility (Operating System) Windows 10 or Higher, OSX 10.9 or Higher
Pixels 2 x 2 μm
Resolution 5 MP
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.