Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Swift™ M2250 Series Microscopes
SCI_ED

Catalog No. S67300 Shop All Motic Swift Line Products
Change view
Click to view available options
Lighting Type:
LED
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lighting Type
S67300 LED
S67300A LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S67300 Supplier Swift™ Supplier No. M2251C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Compound student microscope designed specifically for intermediate-level microscopic applications.

  • Inclined, smooth-moving 360° rotatable body provides comfortable viewing
  • Illuminator vents assure “cool” illumination
  • Separate coarse and fine focus system is easy to repair
  • Hard, all-metal bottom plate protects electrical sources against damage and students' hands from electrical shock
  • Locked-on eyepiece, objectives, and stage clips
  • Slip-clutch protects against over-focusing
  • Corded models have cord-hanger for neat and easy method of cord containment
  • Plastic shield protects delicate iris diaphragm from damage
  • LED illumination produces cool, white light that lasts up to 50,000 hours
  • Cordless model offers 50 hours of continouos use with a single eight-hour charge
  • 4X, 10X, 40XR DIN objectives assure superior optical clarity

Warranty and Services

Limited lifetime warranty on all defective parts and workmanship

Specifications

Condenser Type Built-in 0.65 N.A.
Design Type Mechanical
Diaphragm Iris
Eyepiece WF10X/18 mm
Head Style Monocular
Lighting Type LED
Magnification Power 4X, 10X, 40XR
Objective Types DIN Achromatic
For Use With (Application) Intermediate level microscopic application
Grade High school
Includes Cool and efficient cordless LED illumination, User and care manual, dust cover
Nosepiece 3-position
Warranty Lifetime
Height (English) 14.25 in.
Height (Metric) 38.8 cm
Weight (English) 6.8 lb.
Weight (Metric) 15 kg
Voltage 110 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.