Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Swift™ M3 Series Macro/Micro Field Microscopes
SCI_ED

Catalog No. S98498A Shop All Motic Swift Line Products
Change view
Click to view available options
Head Style:
Binocular
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S98498A Binocular
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98498A Supplier Swift™ Supplier No. M3B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Stage plate for viewing micro speciments, black/white contrast and clear collection containger for viewing macro specimens

Great for viewing live specimens and for field work applications.

Allow viewing of both microscopic specimens, by using the compound objectives (4X, 10XD, and 40XRD), and macroscopic specimens, by using the 1X macro objective.

  • Cordless, uses energy-efficient, rechargeable LED illumination
  • Allows up to 50 hours of use on a single 8-hour charge
  • Magnification range of 10X-400X
  • W10XD, 18mm eyepiece
  • Built-in NA 0.65 condenser
  • All-metal construction
  • Sturdy detachable tripod legs fold for storage and stability on most indoor and outdoor surfaces
  • Multiple stage positions allow for micro and macro viewing
  • Top and bottom LED illumination provides energy-efficient white light with virtually no heat
  • Ergonomic carry handle
  • Stage clips
  • Top and bottom LED illumination provides energy-efficient white light with virtually no head
  • DIN Achromatic 4X, 10XD, 40XRD objective for compound use (40X-400X magnification range)
  • DIN Achromatic 1XRD for macro use (10X magnification)

Classroom or field work applications

Warranty and Services

Three-year limited warranty

Specifications

Axis Type Coaxial Coarse and Fine
Condenser Type Built-in 0.65 N.A.
Design Type Stage clip
Diaphragm Iris
Eyepiece WF10X/18 mm
Head Style Binocular
Lighting Type LED
Magnification Power 4X, 10XD, 40XRD, 2X macro
For Use With (Application) Viewing live specimens and for field work applications
Includes Stage plate for viewing micro specimens, black/white contrast and clear collection container for viewing macro specimens
Warranty 3 Years
Height (English) 15.25 in.
Height (Metric) 38.8 cm
Weight (English) 6.8 lb.
Weight (Metric) 15 kg
Voltage 110/220 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.