Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Swing Out Rotor
GSA_VA

Catalog No. 021061063 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
2 x 3 MTP
4 x 100 mL
6 x 5 mL
Max. Speed:
4,000 rpm
4,500 rpm
5,000 rpm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. Speed
02-106-1063 4 x 100 mL 4,500 rpm
02-106-1054 6 x 5 mL 4,000 rpm
02-106-1061 2 x 3 MTP 4,500 rpm
02-106-1062 4 x 100 mL 5,000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 02-106-1063 Supplier OHAUS™ Supplier No. 30314822
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS™ Swing Out Rotors for use with the Frontier 5000 Series Multi Centrifuge

  • Swing Out Rotors are available in a variety of capacities, and speeds
  • For use with Frontier 5000 Series Multi Centrifuges

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Stainless Steel
Type Swing-out Rotor
Capacity 4 x 100 mL
Max. RCF 3,350 x g
Max. Speed 4,500 rpm
Net Weight 1.620 kg
For Use With (Equipment) Frontier 5000 Series Multi Centrifuge
Angle 0 to 90°
Biocontainment Yes, when used with biocontainment lids
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.