Learn More
Velp™ Switching Power Supply for MULTI-TX5 Vortex Mixer

Description
- Power supply for mixer
- Voltage: 24 V
- Wattage: 76.8 W
Specifications
Specifications
| Product Type | Power Supply |
| Model | MULTI-TX5 |
| For Use With (Equipment) | MULTI-TX5 Vortex Mixer |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.