Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CoaguSense™ Switching Wall Adapter Power Supply

Catalog No. 23654007
Change view
Click to view available options
For Use With (Equipment):
03P70-02
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
23-654-007 03P70-02
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-654-007 Supplier CoaguSense™ Supplier No. 03P7401
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

CoaguSense™ Switching Wall Adapter Power Supply is a replacement power adapter for use with Coag-Sense™ PT/INR Monitoring System.

  • 5 V
  • 20 W
  • Micro USB
  • AC power adapter

Specifications

Type PT2 Power Supply
Description Power adapter
For Use With (Equipment) 03P70-02
Quantity 1
Dimensions (L x W) 2 x 2.75 in.
Length (English) 2 in.
Length (Metric) 5 cm
Width (English) 2.1 in.
Width (Metric) 5.5 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.